Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size 2XL, 9" L, Black, PR
Mfr # IEXT-GBLK-06-XXL
Zoro # G1615693
original price:
$26.63
22% off
new price: $20.69
/pr
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cut Ergonomic, 3D Pattern
- Closure Type Hook-and-Loop
- Knuckle Padding Material Neoprene
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement
- Back Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-GBLK-06-XXL
- Zoro # G1615693
- UPC # 696511866763
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Size | 2XL |
Length | 9" |
Details
Cut | Ergonomic, 3D Pattern |
Closure Type | Hook-and-Loop |
Knuckle Padding Material | Neoprene |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Back Material | Polyester |
Standards | ANSI, CE |
Stitching Material | Nylon |
Grade of Leather | Synthetic Leather |
Item | Tactical Touchscreen Glove |
ANSI/ISEA Abrasion Level | 5 |
Lining | Polyester |
Thumb Style | Wing |
Cuff | Hook-and-Loop |
Palm Material | Silicone |
Finger Style | Full Finger |
Cut-Resistant Material | None |
Color | Black |
Description
Tactical Touchscreen Glove, 2XL, Black, 9 in, Hook-and-Loop Cuff, Lining Polyester, Silicone Palm Material, Polyester Back Material, Neoprene Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, Full Finger Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 5, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Beard Cover, PP, 19 in., Blue, PK1000 (BP4RBL)
- ACCUFORM Traffic Cone Top Warning Sign (FBC764)
- ROLL PRODUCTS 1 Color Code Circles Flo GR 1000roll (119-0004X)
- DELTA PLUS MaxiMuff Multi-Position Ear Muffs, Foldable, Dielectric, Passive Protection, NRR 28 dB, Black/Red (HB-35)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Black, PR (IEXT-FRIBLK-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Black, XL, PR (EXOT-GIBLK-05-XL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 2XL, 9" L, Black, PR (IEXT-PBLK-06-XXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Green, PR (IEXT-GODG-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Green, PR (G-EXTGODG-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-GIBLK-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Coyote Brown, PR (G-EXTGCOY-05-XL)
- Ironclad Performance Wear Tactical Gloves