Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Size 2XL, 9" L, Black, PR
Mfr # IEXT-FRIBLK-06-XXL
Zoro # G1611974
product price: $17.39
/pr
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Wing
- Grade of Leather Synthetic Leather
- Cut-Resistant Material None
- Knuckle Padding Material Thermoplastic Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEXT-FRIBLK-06-XXL
- Zoro # G1611974
- UPC # 696511868569
- Country of Origin Cambodia
- Category Tactical Gloves
Dimensions
Length | 9" |
Size | 2XL |
Details
Thumb Style | Wing |
Grade of Leather | Synthetic Leather |
Cut-Resistant Material | None |
Item | Tactical Touchscreen Glove |
Knuckle Padding Material | Thermoplastic Rubber |
Color | Black |
ANSI/ISEA Abrasion Level | 3 |
Finger Style | Half on Thumb, Index, and Middle Finger |
Lining | Polyester |
Cuff | Hook-and-Loop |
Standards | ANSI, CE |
Stitching Material | Nylon |
Palm Material | Nylon |
Cut | Ergonomic, 3D Pattern |
Application | Tactical, Rescue, General Purpose, Shooting, Mechanical, Law Enforcement |
Closure Type | Hook-and-Loop |
Back Material | Polyester |
Description
Tactical Touchscreen Glove, 2XL, Black, 9 in, Hook-and-Loop Cuff, Lining Polyester, Nylon Palm Material, Polyester Back Material, Thermoplastic Rubber Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, 3D Pattern, Ergonomic Cut, Wing Thumb Style, and Middle Finger, Half on Thumb, Index Finger Style, Standards ANSI, CE, ANSI/ISEA Abrasion Level 3, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 10" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (6850L)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3010MG/SA/FY/S6)
- VIKING Jacket, Insulated, Navy, M (850N-M)
- KIMTECH Element, Nitrile Exam Gloves, 3.2 mil Palm, Nitrile, Powder-Free, M, 250 PK, Blue (62872)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XS, 9" L, Black, PR (IEXT-FRIBLK-01-XS)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 4XL, 9" L, Black, PR (IEXT-FRIBLK-08-XXXXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 3XL, 9" L, Black, PR (IEXT-FRIBLK-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 8" L, Black, PR (IEXT-PBLK-24-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Green, PR (G-EXTIODG-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Green, PR (IEXT-GODG-05-XL)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (DFK300 LARGE)
- Ironclad Performance Wear Tactical Gloves