Shop All Tactical Gloves
Ironclad Performance Wear
Tactical Glove, Black, S, PR
Mfr # EXOT-GIBLK-02-S
Zoro # G3463678
original price:
$18.89
21% off
new price: $14.79
/pr
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size S
- Length 8-21/32"
- Lining Unlined
- Cuff Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # EXOT-GIBLK-02-S
- Zoro # G3463678
- UPC # 696511854920
- Country of Origin China
- Category Tactical Gloves
Dimensions
Size | S |
Length | 8-21/32" |
Details
Color | Black |
Lining | Unlined |
Cuff | Hook-and-Loop |
Palm Material | Synthetic Suede |
Back Material | Polyester |
Item | Tactical Glove |
Knuckle Padding Material | TPR Impact-Resistant |
Description
Tactical Glove, S, Black, 8 21/32 in, Hook-and-Loop Cuff, Lining Unlined, Synthetic Suede Palm Material, Polyester Back Material, TPR Impact-Resistant Knuckle Padding Material, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Antistatic Gloves, XL, Nylon/Carbon, PK12 (19L036)
- PHYSICIANSCARE Personal Eye Wash Bottle, 32 oz. (24-201)
- DEFENDER SAFETY OPTIFENSE VS1 CLEAR Safety Glasses, ANSI Z87, 30pc per Box Blue, 30PK (OF-VS1-03)
- HONEYWELL UVEX Reading Glasses, +1.5, Clear, Polycarbonate (S0661X)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Black, PR (IEXT-PBLK-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Black, PR (G-EXTGBLK-22-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-PBLK-03-M)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Black, PR (G-EXTIBLK-04-L)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, Black, PR (G-EXTPBLK-02-S)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Black, 2XL, PR (EXOT-GIBLK-06-XXL)
- MECHANIX WEAR Mechanix Wear Original Tactical Gloves, Synthetic Leather w/TrekDry, Multicam, Large (MG-78-010)
- Ironclad Performance Wear Gloves & Hand Protection