Shop All Anti-Vibration Gloves
Ironclad Performance Wear
SuperDuty Gloves, X-Large, Black/Yellow, 1 Pair
Mfr # SDG205XL
Zoro # G4184319
product price: $32.29
/pr
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Rating 4132 Abrasion 4, Cut 1, Tear 3, Puncture 2
- Color Black/Yellow
- Thumb Style Wing
- Style Work
- Weight 0.31 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # SDG205XL
- Zoro # G4184319
- UPC # 696511810858
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Details
Standards | CE Rating 4132 Abrasion 4, Cut 1, Tear 3, Puncture 2 |
Color | Black/Yellow |
Thumb Style | Wing |
Style | Work |
Weight | 0.31 lbs |
Description
Ironclad SuperDuty Gloves, X-Large, Black/Yellow, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Industrial Work Pants, Navy, Size 38x32 In (PT20NV 38 32)
- CONDOR Hairnet, Polyester, White, 24 in Dia., Size Large, 1000 Per Case (29JW41)
- NMC Inhalation Hazard 2 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL105P10)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1113331)
- IRONCLAD PERFORMANCE WEAR SuperDuty Gloves, Medium, Black/Yellow, 1 Pair (SDG203M)
- IRONCLAD PERFORMANCE WEAR SuperDuty Gloves, Large, Black/Yellow, 1 Pair (SDG204L)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Green, S, PR (KCCP-02-S)
- IRONCLAD PERFORMANCE WEAR Large Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M Size, Gauntlet, Red, PR (INDI-CCP-03-M)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, L, Gray/Black/Yellow, PR (MFG2-04-L)
- PORTWEST Anti-Vibration Glove, Med (A790)
- Ironclad Performance Wear Gloves & Hand Protection