Shop All Chemical Resistant Gloves
Ironclad Performance Wear
Small/Medium Gauntlet Cuff Monster Mud Gauntlet Glove
Mfr # MMUD-OGG-025-S/M
Zoro # G1105242
product price: $22.69
/pr
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S/M
- Glove Size S/M
- Cuff Style Gauntlet
- Standards EN 388:2003 3222; CE Rated
- Back Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # MMUD-OGG-025-S/M
- Zoro # G1105242
- Country of Origin Indonesia
- Category Chemical Resistant Gloves
Dimensions
Size | S/M |
Glove Size | S/M |
Details
Item | Monster Mud Gauntlet Glove,S/M,PR |
Cuff Style | Gauntlet |
Standards | EN 388:2003 3222; CE Rated |
Back Material | Nitrile |
Cuff | Gauntlet |
Description
Monster Mud Gauntlet Glove,S/M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 10" Height, 14" Width, Aluminum, Propane Flammable No Smoking No Open Flame, Landscape (OS-DS-A-1014-L-2358)
- SHOWA Chem Res Gloves, M, PR (CS720M-08)
- VF WORKWEAR Short Sleeve Coverall, 54 to 56In., Navy (CP40NV RG 3XL)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 10M, PR (651-10M)
- IRONCLAD PERFORMANCE WEAR Chemical Work Glove, Black, S/7, Sandy, PR (CHNP5-02-S)
- IRONCLAD PERFORMANCE WEAR Chemical Work Glove, Black, 2XL/11, PR (CHNP5-06-XXL)
- IRONCLAD PERFORMANCE WEAR Chemical Work Glove, Black, XL/10, Sandy, PR (CHNP5-05-XL)
- IRONCLAD PERFORMANCE WEAR Chemical Work Glove, Black, L/9, Sandy, PR (CHNP5-04-L)
- IRONCLAD PERFORMANCE WEAR Chemical Work Glove, Black, M/8, Sandy, PR (CHNP5-03-M)
- SHOWA Chem Glove Nitrile Lg (730-09.RT)
- MCR SAFETY Unsupported Gloves, Latex, Blue, L, 12 PK (5290B)
- Ironclad Performance Wear Chemical Resistant Gloves