Shop All Hard Hats
Ironclad Performance Wear
Safety Helmet - Standard Brim, Class E, 6pt, Yellow
Mfr # G60102
Zoro # G202673429
Sold in multiples of 20 for $273.80
$273.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # G60102
- Zoro # G202673429
- UPC # 696511878360
- Country of Origin United States
- Category Hard Hats
Details
Color | Yellow |
Description
Yukon ES600 Yellow features 1 Class E & G requirement for head protection. Six point suspension offers front, top, lateral and off axis impact protection. Vertical height adjustment capability (2 front, 2 rear) for personal fit. Cap style brim. Meets ANSI/ISEA Z89.1 and CSA Z94.1standards. Ratchet adjusts between hat sizes 6.5” to 8”. Removable polyester brow pad. Vented design allows for added air circulation. Universal accessory attachment points. Color-Yellow
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Locking Speech Diaphragm Nut (80855-H5)
- C.H. HANSON Blank Tag, Rectangle, Orange, PK5 (43044)
- JACKSON SAFETY PETG Face Shield 6x15.5 CLR Dispos Face Protection (28765)
- CHEMTEQ Nitrogen Dioxide Area Monitor (236)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Vented, Class C, 4 pt, Blue (G60001)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 4pt, Blue (G60105)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Full Brim, Class E, 4pt, White (G60200)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 4pt, Yellow (G60106)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Vented, Class C, 4 pt, Yellow (G60002)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 6pt, White (G60100)
- IRONWEAR High Density Polyethylene Full Brim Hard Hat Gloss White Graphite (3970-W-CFSP)
- Ironclad Performance Wear Head Protection