Shop All Hard Hats
Ironclad Performance Wear
Safety Helmet - Standard Brim, Class E, 4pt, Yellow
Mfr # G60106
Zoro # G302673411
product price: $10.19
/ea
Sold in multiples of 20 for $203.80
$203.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # G60106
- Zoro # G302673411
- UPC # 696511879329
- Country of Origin United States
- Category Hard Hats
Details
Color | Yellow |
Description
Yukon ES400 Yellow features Type 1, Class E & G requirement for head protection. Four point suspension offers front and top impact protection with good side coverage. Vertical height adjustment capability (2 front, 2 rear) for personal fit. Cap style brim. Meets ANSI/ISEA Z89.1 and CSA Z94.1standards. Ratchet adjusts between hat sizes 6.5” to 8”. Removable polyester brow pad. Vented design allows for added air circulation. Universal accessory attachment points. Color-Yellow
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Yellow (FP-N-50-XL-YLW)
- OCCUNOMIX Liner-Hard Hat Cotton Shell Fl (SN530)
- BRADY Label Printer Ribbon, B30 Series, Orange, 4.33 in W x 200 ft L (B30-R10000-OR)
- RUST-OLEUM Stair Nosing, Ylw, 59inW, Plstic/Fiberglass (271821)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 4pt, Orange (G60107)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 6pt, White (G60100)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Vented, Class C, 4 pt, Yellow (G60002)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Vented, Class C, 4 pt, White (G60000)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 6pt, Yellow (G60102)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Full Brim, Class E, 4pt, White (G60200)
- BULLARD Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (30YLR)
- Ironclad Performance Wear Head Protection