Shop All Hard Hats
Ironclad Performance Wear
Safety Helmet - Standard Brim, Class E, 4pt, White
Mfr # G60104
Zoro # G802673416
product price: $12.15
/ea
Sold in multiples of 20 for $243.00
$243.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # G60104
- Zoro # G802673416
- UPC # 696511879305
- Country of Origin United States
- Category Hard Hats
Details
Color | White |
Description
Yukon ES400 White features Type 1, Class E & G requirement for head protection. Four point suspension offers front and top impact protection with good side coverage. Vertical height adjustment capability (2 front, 2 rear) for personal fit. Cap style brim. Meets ANSI/ISEA Z89.1 and CSA Z94.1standards. Ratchet adjusts between hat sizes 6.5” to 8”. Removable polyester brow pad. Vented design allows for added air circulation. Universal accessory attachment points. Color-White
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10206063)
- BRADY Lockout Procedure Forms 3-hole, PK25 (LOSF5)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (065-10)
- BDG Goatskin Driver Cut Resistant Liner, Size X3L (20-1-1871-X3L)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Vented, Class C, 4 pt, Yellow (G60002)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 6pt, Yellow (G60102)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Full Brim, Class E, 4pt, White (G60200)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 4pt, Orange (G60107)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 6pt, Blue (G60101)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 6pt, White (G60100)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (GHR4-BLUE)
- Ironclad Performance Wear Hard Hats