Ironclad Performance Wear

Safety Helmet - Standard Brim, Class E, 4pt, Orange


product price: $10.19
/ea
Sold in multiples of 20 for $203.80

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Orange
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Color Orange

Description

Yukon ES400 Orange features Type 1, Class E & G requirement for head protection. Four point suspension offers front and top impact protection with good side coverage. Vertical height adjustment capability (2 front, 2 rear) for personal fit. Cap style brim. Meets ANSI/ISEA Z89.1 and CSA Z94.1standards. Ratchet adjusts between hat sizes 6.5” to 8”. Removable polyester brow pad. Vented design allows for added air circulation. Universal accessory attachment points. Color-Orange

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.