Shop All Hard Hats
Ironclad Performance Wear
Safety Helmet - Full Brim, Class E, 4pt, Yellow
Mfr # G60201
Zoro # G902673422
product price: $13.59
/ea
Sold in multiples of 20 for $271.80
$271.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # G60201
- Zoro # G902673422
- UPC # 696511878391
- Country of Origin United States
- Category Hard Hats
Details
Color | Yellow |
Description
Yukon EF400 Yellow features 1 Class E & G requirement for head protection. Four point suspension offers front and top impact protection with good side coverage. Vertical height adjustment capability (2 front, 2 rear) for personal fit. Full brim style offers 360° protection. Compatible with 2 or 3 point chin straps. Meets ANSI/ISEA Z89.1 and CSA Z94.1standards. Ratchet adjusts between hat sizes 6.5” to 8”. Removable polyester brow pad. Color-Yellow
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Insulating Roll Blanket, Yellow, Class 0 (RLB0)
- PIG PIG Sediment Filter Sock Black ext. dia. 5" x 5' L (FLT786-BK)
- DUNLOP Men's Steel Chest Wader Black (8686700)
- ONYX Foam Flotation Cushion (110200-100-999-12)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 6pt, Blue (G60101)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Full Brim, Class E, 4pt, White (G60200)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Vented, Class C, 4 pt, Yellow (G60002)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Vented, Class C, 4 pt, Blue (G60001)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Vented, Class C, 4 pt, White (G60000)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 4pt, Orange (G60107)
- HEXARMOR Short Brim Safety Helmets, Type 1, Class E (16-15010)
- Ironclad Performance Wear Head Protection