Shop All Hard Hats
Ironclad Performance Wear
Safety Helmet - Full Brim, Class E, 4pt, White
Mfr # G60200
Zoro # G002673438
Sold in multiples of 20 for $271.80
$271.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # G60200
- Zoro # G002673438
- UPC # 696511878384
- Country of Origin United States
- Category Hard Hats
Details
Color | White |
Description
Yukon EF400 White features 1 Class E & G requirement for head protection. Four point suspension offers front and top impact protection with good side coverage. Vertical height adjustment capability (2 front, 2 rear) for personal fit. Full brim style offers 360° protection. Compatible with 2 or 3 point chin straps. Meets ANSI/ISEA Z89.1 and CSA Z94.1standards. Ratchet adjusts between hat sizes 6.5” to 8”. Removable polyester brow pad. Color-White
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTER WALKING Ice Cleat, Size S, Unisex (JD350-S)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (29JV35)
- PYRAMEX Itek Safety Glasses, Anti-Fog, Anti-Scratch, Anti-Static, Frameless, Wraparound, Clear Lens (S5810ST)
- DYMO Badge, Name, Adhes, Lblwrtr Pk (DYM30857)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Vented, Class C, 4 pt, Yellow (G60002)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 6pt, Blue (G60101)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Vented, Class C, 4 pt, White (G60000)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Vented, Class C, 4 pt, Blue (G60001)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 4pt, Yellow (G60106)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 4pt, Blue (G60105)
- INTERSTATE SAFETY Snap Lock 4 Point Ratchet Suspension Full Brim Hard Hat / Safety Helmet - 6-1/2" to 8" Heads - Yllw (40408)
- Ironclad Performance Wear Hard Hats