Shop All Coated Gloves
Ironclad Performance Wear
Polyurethane Coated Gloves, Palm Coverage, White/Gray, L, PR
Mfr # G-IKC3-04-L
Zoro # G5479708
original price:
$6.79
9% off
Sold in multiples of 12 for $73.80
$73.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color White/Gray
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # G-IKC3-04-L
- Zoro # G5479708
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L |
Size- Alpha | L |
Details
Item | Coated Gloves |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
Color | White/Gray |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Coating Finish | Flat |
Thickness | 13 ga |
Glove Style | Knit |
Gauge | 13 |
Application | Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling |
Grip Pattern | Flat |
Coating Coverage | Palm |
Material | HPPE/PU Dipped Palm |
Sold As | Pair |
Grip Material | Polyurethane |
Coating Material | Polyurethane |
Glove Styles | Knit |
Palm Coating Material | Polyurethane |
Glove Coating Cover | Palm |
Glove Materials | HPPE/PU Dipped Palm |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, S (7), Natural, 100 Pack (MF-300-S)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13210NR)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-90-99 (SDR-90-99)
- FALLTECH Concrete Anchor, 310 lb., Hole 11/16inDia. (7451C)
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, S, PR (KKC1FN-02-S)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-06-XXL)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-02-S)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (KKC1PU-05-XL)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-HDR-05-XL)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (KKC1PU-01-XS)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1699)
- Ironclad Performance Wear Gloves & Hand Protection