Shop All Coated Gloves
Ironclad Performance Wear
Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR
Mfr # KKC1PU-01-XS
Zoro # G2150969
original price:
$3.50
14% off
new price: $2.99
/pr
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Color Black
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # KKC1PU-01-XS
- Zoro # G2150969
- UPC # 696511863717
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XS (6) |
Size | XS |
Glove Length | 10" |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 11 BLADE 8 EYE AT, MENS PR (A303-11M)
- HY-KO DieCut Number and Letter Set, 3 in H Character, Black Character, Black Background, Vinyl (30035)
- CONDOR Entrance Mat, Black, 3 ft. W x 4 ft. L (36VJ97)
- ORS NASCO MCR Safety, Bearkat Safety Glasses, Frost Frame, Clear Mirror Lens (BK119)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (KKC1PU-04-L)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (KKC1PU-03-M)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (KKC1PU-02-S)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (KKC1PU-05-XL)
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, S, PR (KKC1FN-02-S)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-02-S)
- MCR SAFETY Coated Gloves, M, knit Cuff, PK12 (UT1950M)
- Ironclad Performance Wear Coated Gloves