Shop All Coated Gloves
Ironclad Performance Wear
Polyurethane Coated Gloves, Palm Coverage, Black, S, PR
Mfr # KKC1PU-02-S
Zoro # G2150953
product price: $2.99
/pr
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # KKC1PU-02-S
- Zoro # G2150953
- UPC # 696511863724
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S (7) |
Size | S |
Glove Length | 10" |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT CLC Heavy-Duty Knee Pad, Top Grain Leather Cap, Foam Pad, Buckle Closure (313)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Foam Nitrile, M, 1 PR (1091-M (8))
- NATIONAL SAFETY APPAREL Hairnet-Fire Resistant, Gray, Universal (H01NYHN)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-704SFV-UV)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (KKC1PU-05-XL)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (KKC1PU-01-XS)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (KKC1PU-04-L)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-HDR-01-XS)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-05-XL)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-03-M)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, XL, PR (N96785XL)
- Ironclad Performance Wear Coated Gloves