Shop All Coated Gloves
Ironclad Performance Wear
Polyurethane Coated Gloves, Palm Coverage, Black, L, PR
Mfr # KKC1PU-04-L
Zoro # G2150856
product price: $2.99
/pr
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # KKC1PU-04-L
- Zoro # G2150856
- UPC # 696511863748
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Size (Numeric) | 9 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Label, Electrical Hazard, 3-1/2 in. H, PK5, HWL-535-707-5PK (HWL-535-707-5PK)
- BDG Welding Jacket Grey Split Cowhide Banox FR Canvas Back, Size M (64-1-40P-M)
- TINGLEY Tingley Industrial Squam Lined Work Hat (H53237.MD)
- REED INSTRUMENTS 5-Step Calibration Block with imperial and metric markings for ultrasonic thickness gauges. (R9060)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (KKC1PU-03-M)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (KKC1PU-01-XS)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (KKC1PU-02-S)
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, L, PR (KKC1FN-04-L)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-HDR-05-XL)
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, XL, PR (KKC1FN-05-XL)
- MCR SAFETY Coated Gloves, Finished, Knit, XL/10, PR (92724XL)
- Ironclad Performance Wear Coated Gloves