Shop All Welding Gloves
Ironclad Performance Wear
MIG Welding Gloves, Cowhide Palm, XL, PR
Mfr # WMIG-05-XL
Zoro # G1105297
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application MIG
- Cuff Style Safety
- Glove Back Material Cowhide
- Glove Leather Grade A, B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # WMIG-05-XL
- Zoro # G1105297
- UPC # 696511852056
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | XL |
Glove Length | 14 3/4 in |
Details
Item | Welding Gloves |
Cuff Material | Cowhide |
Application | MIG |
Cuff Style | Safety |
Glove Back Material | Cowhide |
Glove Leather Grade | A, B |
Palm Material | Cowhide |
Thumb Style | Straight |
Lining Material | Cotton |
Glove Cut | Gunn |
Stitching Material | Kevlar(R) |
Color | Black |
Design | Welders Glove |
Leather Palm Process | Split |
Glove Liner Material | Cotton |
Glove Hand Style | Left and Right |
Description
Welding Gloves, Welding Glove Application MIG, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 14 3/4 in, Glove Leather Grade A, B, Thumb Style Straight, Glove Cut Gunn, Glove Color Family Black, Cuff Safety, Glove Size XL, Hand Left and Right, Color Black, Cuff Material Cowhide, Design Welders Glove, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, OTG Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-18003-08)
- UPF UPF 106086 Post Cap, 3-1/2 x 3-1/2 in Post/Joist, 4 in L, 4 in W (106086)
- GUARDIAN EQUIPMENT Sign, Station, Ge, Assy (AP250-008G)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size L (2NA/LBK)
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, S, PR (WMIG-02-S)
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, L, PR (WMIG-04-L)
- IRONCLAD PERFORMANCE WEAR TIG Welding Glove-Cowhide leather palm gives durability. Protects against burns and medium heat, M (WTIG-03-M)
- IRONCLAD PERFORMANCE WEAR TIG Welding Glove-Cowhide leather palm gives durability. Protects against burns and medium heat, XXL (WTIG-06-XXL)
- IRONCLAD PERFORMANCE WEAR Welding Glove, S/7, Leather, Safety, PR (WTIG-02-S)
- IRONCLAD PERFORMANCE WEAR MIG/Stick Welding Gloves, Elkskin Palm, M, PR (WSTK-03-M)
- STEINER MIG Welding Gloves, Cowhide Palm, M, PR (0207-M)
- Ironclad Performance Wear Gloves & Hand Protection