Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Touchscreen Gloves, XL, Black/White, Polyester
Mfr # IEX-MPLW-05-XL
Zoro # G1611493
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material Goatskin Leather
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # IEX-MPLW-05-XL
- Zoro # G1611493
- UPC # 696511866350
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Glove Length | 9 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/White, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, ANSI/ISEA Cut Level A1, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M N95 Disposable Healthcare Respirator, Universal, Green, PK20 (1860)
- PIP Top Grain Goatskin Protector, Size 10, PR (148-2000/10)
- SUPER ANCHOR SAFETY Parapet Wall Anchor w/12 Adjustment Points+1090 Loop Top+2015-2.9-4 Detent Pin. (1097)
- TENSABARRIER Belt Barrier, Chrome, Belt Color Blue (896-STD-1S-MAX-NO-L5X-C)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/White, Polyester (IEX-MPLW-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Stretch Nylon (GUG2-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Green, Spandex (EXO-MUG-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Green, Spandex, Neoprene (G-EXMPG-04-L)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, S, Orange/Yellow, Spandex, Neoprene (EXO-HZA-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Spandex (WCG2-06-XXL)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Black (PP4X-75-009)
- Ironclad Performance Wear Gloves & Hand Protection