Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Touchscreen Gloves, XL, Black/Silver, Polyester
Mfr # IEX-MWR-05-XL
Zoro # G1611590
product price: $12.39
/pr
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material Nylon
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEX-MWR-05-XL
- Zoro # G1611590
- UPC # 696511865254
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | XL (10) |
Glove Length | 9 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, ANSI/ISEA Cut Level A2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Right-To-Know Center Without Binder (RTK8)
- DUPONT Disposable Frock, 2XL, White, PK30 (IC264SWH2X00300C)
- DURASACK 15 in. x 27 in. Empty Sand Bags with Tie Strings, White, 25PK (SB-1527CTN)
- INTERNATIONAL ENVIROGUARD Heavy Coverall, Hood, Boot, 2XL, White, PK25, 2XL, White (2029)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Black/Silver, Polyester (IEX-MWR-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Black/Silver, Polyester (IEX-MWR-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/Silver, Polyester (IEX-MWR-04-L)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, M, Yellow, Spandex (EXO-HSY-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Pink, Ribbed Nylon/Spandex (TCX-22-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL ( 6 ), Orange/Black (KCCPW-06-XXL)
- MCR SAFETY Mechanics Glove, XL, Full Finger, PR (914XL)
- Ironclad Performance Wear Gloves & Hand Protection