Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Touchscreen Gloves, XL, Black/Silver, Polyester
Mfr # IEX-MPRE-05-XL
Zoro # G1611432
product price: $15.29
/pr
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material Nylon
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEX-MPRE-05-XL
- Zoro # G1611432
- UPC # 696511865650
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | XL (10) |
Glove Length | 9 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Reinforced, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, ANSI/ISEA Cut Level A2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Black (1510034-016)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-FF-INTRO-AM)
- MONTOUR LINE Retr Belt Barrier Wall Mt PSS Fxd 8.5' YLW "AUTHORIZED ACCESS ONLY" BK (WM115-PS-AUTHYB-F-S-85)
- ULTRATECH Rolltop Drum Spill Contnmnt, 66 in. H (9641)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/Silver, Polyester (IEX-MPRE-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Black/Silver, Polyester (IEX-MPRE-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L ( 4 ), Orange/Black (KCCPW-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Nylon/Spandex (WWX2-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Spandex/Neoprene (EXOT-PBLK-22-S)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, M, Orange/Yellow, Spandex, Neoprene (EXO-HVP-03-M)
- 212 PERFORMANCE Mechanics Gloves, L, Black (MFXT-05-010)
- Ironclad Performance Wear Gloves & Hand Protection