Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Touchscreen Gloves, XL, Black/Silver, Polyester
Mfr # IEX-MPG-05-XL
Zoro # G1611380
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material Nylon
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # IEX-MPG-05-XL
- Zoro # G1611380
- UPC # 696511865056
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Glove Length | 9 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, ANSI/ISEA Cut Level A2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO High-visibility Polyester Hi-Vis Bomber size UHV575-XL (UHV575-XL)
- LYLE Decal, Reflective, Warning High, 10 x 7", Sign Material: Vinyl (LCU6-0004-RD_10X7)
- DANNER Chelsea Boot, EE, 12, Brown, PR (15484-12EE)
- MOLDEX N95 Disposable Respirator, M/L, Gray, PK8 (4800)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, S, Black/Silver, Polyester (IEX-MPG-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Black/Silver, Polyester (IEX-MPG-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/Silver, Polyester (IEX-MPG-04-L)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, 2XL, Orange/Yellow, Spandex, Neoprene (EXO-HVP-06-XXL)
- IRONCLAD PERFORMANCE WEAR VF, EXO Motor Pro Glove, L, 45VK44, PR (EXMPG-V-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Stretch Nylon (WFG2-03-M)
- 212 PERFORMANCE GSA Compliant Silicone Grip Touch-Screen Compatible Mechanic Gloves in Coyote, X-Large (MGGCGSA7011)
- Ironclad Performance Wear Gloves & Hand Protection