Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Touchscreen Gloves, S, Tan/Silver, Polyester
Mfr # IEX-PUG-02-S
Zoro # G1611782
original price:
$12.61
10% off
new price: $11.25
/pr
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Cuff Style Shirred Slip-On
- Glove Length 9 3/4 in
- Palm Material Nylon
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEX-PUG-02-S
- Zoro # G1611782
- UPC # 696511864721
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | S (7) |
Glove Length | 9 3/4 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Brown, Glove Construction Cut and Sewn, Standards EN, ANSI/ISEA Cut Level A2, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Hydrogen, Yel, 3/4 to 1-3/8 In (4086-A)
- ZORO SELECT Tacky Mat, White, 36 x 45 In, PK4 (2UYC7)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK119)
- GEORGIA BOOT Georgia Giant Revamp Waterproof Chelsea Work Boot (GB00376)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Spandex (EXO-HSY-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Tan/Green, Stretch Nylon/Neoprene (G-EXPPG-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Stretch Nylon (FUG2-04-L)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Green, Ribbed Nylon/Spandex (IVG2-05-XL)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, L, Orange, Polyester (IEX-HSO-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Black/Silver, Polyester (IEX-MGG-06-XXL)
- YOUNGSTOWN GLOVE CO Mechanics Gloves, L, Black/Tan, Nomex(R) (12-3270-80-L)
- Ironclad Performance Wear Gloves & Hand Protection