Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Touchscreen Gloves, S, Black/Gold, Polyester
Mfr # IEX-MPLG-02-S
Zoro # G1615465
product price: $15.99
/pr
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gold
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material Goatskin Leather
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEX-MPLG-02-S
- Zoro # G1615465
- UPC # 696511866220
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | S |
Glove Length | 9 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, ANSI/ISEA Cut Level A1, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Mens Tactical Pant, Black, 36 x 32 In (F52525000136X32)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Chelsea Boot (GB00478 W 105)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Safety Vest - 4XL/5XL (48-73-5024)
- BRADY Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK100 (86683)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/Gold, Polyester (IEX-MPLG-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Spandex/Neoprene (EXOT-PBLK-23-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Stretch Nylon (HUG2-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL ( 10 ), High-Visibility Yellow (IEX-HZI5-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Green, Spandex, Neoprene (EXO-MGG-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Spandex/Neoprene (EXOT-PBLK-24-L)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Blue, Small (MGTS-BL03-008)
- Ironclad Performance Wear Gloves & Hand Protection