Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Touchscreen Gloves, M, Tan/Silver, Polyester
Mfr # IEX-PPG-03-M
Zoro # G1611755
product price: $12.59
/pr
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material Nylon
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEX-PPG-03-M
- Zoro # G1611755
- UPC # 696511865131
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | M |
Glove Length | 9 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Brown, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, ANSI/ISEA Cut Level A2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Kneeling Pad, Polyurethane, 5 in. L, PR (890-00)
- DUAL-LITE ExtSgn EmLt, Thrmp, Lth Irn Phs, LED, 2.42W (EVCUGW)
- LYLE Handicap Parking Sign, 12" W, 24" H, English, Aluminum, White (T1-6253-HI_12x24)
- MCR SAFETY Welding Leather Glove, Beige/Brown, M, PK12 (4960M)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Tan/Silver, Polyester (IEX-PPG-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, S, Tan/Silver, Polyester (IEX-PPG-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Tan/Silver, Polyester (IEX-PPG-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, S, Black/Silver, Polyester (IEX-MPG-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Tan/Silver, Polyester (IEX-PUG-05-XL)
- IRONCLAD PERFORMANCE WEAR VF, EXO Motor Pro Glove, L, 45VK44, PR (EXMPG-V-04-L)
- RINGERS GLOVES Mechanics Gloves, 2XL, Green, Nylon, Reflective Coating, Nylon (307-12)
- Ironclad Performance Wear Gloves & Hand Protection