Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, XS, Black, Ribbed Stretch Nylon
Mfr # WFG-01-XS
Zoro # G7957934
original price:
$14.29
9% off
new price: $12.89
/pr
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS (6)
- Color Black
- Cuff Style Shirred Slip-On
- Glove Length 9 in
- Palm Material Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # WFG-01-XS
- Zoro # G7957934
- UPC # 696511811619
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | XS (6) |
Glove Length | 9 in |
Size- Alpha | XS |
Size- Numeric | 6 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Nova 2000 Side Wings, For Glasses, Medium (NV2010G)
- HONEYWELL SERVUS Knee Boots, Size 12, 15" H, Olive, Plain, PR (75120/12)
- GUARD DOG SECURITY Backpack, Backpack, Black, Nylon (BP-GDPBP2000-BK)
- TINGLEY Profile Knee Boots, Brown, Size 8, Mens, 15" H, PR (51254)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Nylon/Spandex (WWX2-02-S)
- IRONCLAD PERFORMANCE WEAR EXO Pro Leather Mechanics Gloves, Single Layer, Neoprene, Full Finger, Black/White, L (9), 1 Pair (EXO-MPLW-04-L)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Orange, Spandex (EXO-HSO-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Tan/Silver, Polyester (IEX-PUG-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black/Gold, Spandex, Neoprene (EXO-MOL-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Black/Silver, Polyester (IEX-MPG-03-M)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Orange, Spandex (EXO-HSO-05-XL)
- Ironclad Performance Wear Mechanics Gloves