Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, XL, Tan/Green, Stretch Nylon
Mfr # G-EXPUG-05-XL
Zoro # G5479157
product price: $14.25
/pr
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Tan
- Cuff Style Shirred Slip-On
- Glove Length 9 3/4 in
- Palm Material Synthetic Leather
- Application Construction, Road Work, Maintenance, Landscaping, Assembly/Fabrication, Box Handling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # G-EXPUG-05-XL
- Zoro # G5479157
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | XL (10) |
Glove Length | 9 3/4 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Beige, Glove Construction Cut and Sewn, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Flammable 3 Dot Placard Sign, Pk25 (DL158TB25)
- TALONGRIP Talongrip 100mm (33054)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S2850)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U1-1043-NA_14x10 (U1-1043-NA_14x10)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Tan/Green, Stretch Nylon (G-EXPUG-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Tan/Green, Stretch Nylon (G-EXPUG-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/Silver, Polyester (IEX-MPG-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Tan, Leather/Ribbed Nylon/Spandex (RWG2-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Tan/Silver, Polyester (IEX-PUG-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL ( 10 ), High-Visibility Yellow (IEX-HZI5-05-XL)
- CRAFTSMAN Touchscreen Compatible Unisex Mechanic Gloves, XLarge (CMMT14194)
- Ironclad Performance Wear Gloves & Hand Protection