Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, XL, Tan, Ribbed Nylon/Spandex
Mfr # RWC2-05-XL
Zoro # G5311126
product price: $17.99
/pr
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Slip-On
- Glove Length 9 in
- Palm Material Goatskin Leather
- Application Landscaping/Gardening, Equipment Operation, Construction, Driving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # RWC2-05-XL
- Zoro # G5311126
- UPC # 696511814856
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | XL (10) |
Glove Length | 9 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Backing Style Nylon, Spandex(R), Cuff Style Slip-On, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Black/Beige, Glove Construction Cut and Sewn, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Confined Space Do Not Enter Sign, D383P (D383P)
- MASTER LOCK Lockout Station, 18 Components Included, Holds (4) Keyed Different Padlocks, English/Spanish, Yellow (1482BP410ES)
- CONDOR Leather Gloves, Blue/Gray, S, PR (5AJ42)
- BLACKCANYON OUTFITTERS Split Leather Gloves, with Red Fleece, L (91030/L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Tan, Ribbed Nylon/Spandex (RWC2-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Tan, Ribbed Nylon/Spandex (RWC2-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Tan, Ribbed Nylon/Spandex (RWC2-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Tan/Silver, Polyester (IEX-PUG-05-XL)
- IRONCLAD PERFORMANCE WEAR EXO Pro Leather Mechanics Gloves, Single Layer, Neoprene, Full Finger, Black/White, XL (10), 1 Pair (EXO-MPLW-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black/White, Spandex, Neoprene (EXO-MPLW-06-XXL)
- DEX SAVIOR Mechanic Gloves, Goat Grain Palm, Blue, Medium (MG301/M)
- Ironclad Performance Wear Gloves & Hand Protection