Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, XL, Black/Green, Spandex
Mfr # EXO-MULR-05-XL
Zoro # G3785190
product price: $12.35
/pr
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Green
- Cuff Style Shirred Slip-On
- Glove Length 9 3/4 in
- Palm Material Leather
- Application Mechanical, Utility, General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # EXO-MULR-05-XL
- Zoro # G3785190
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | XL (10) |
Glove Length | 9 3/4 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Mrkr, Non-Potable Water, 2-1/2to7-7/8, 7203-1 (7203-1)
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, 4XL (N1530-4XL)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-303)
- WECARE Protective Disposable KN95 Face Mask, 5-Ply Layer, 20 Individually Wrapped, Leopard, 20PK (WCKN95)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black/Green, Spandex (EXO-MULR-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Green, Spandex (EXO-MULR-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Green, Spandex (EXO-MULR-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Ribbed Stretch Nylon (GUG2-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Stretch Nylon (WFG2-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Stretch Nylon (FUG2-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Black/Silver, Polyester (IEX-MGG-06-XXL)
- Ironclad Performance Wear Mechanics Gloves