Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, XL, Black, Nylon/Spandex/TPR ExoFlex(TM)
Mfr # SDG2-05-XL
Zoro # G4517493
original price:
$32.50
36% off
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 10 1/2 in
- Palm Material Synthetic Leather
- Application Automotive, Construction, Demolition, Equipment Operation, Industrial Maintenance and Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # SDG2-05-XL
- Zoro # G4517493
- UPC # 696511800651
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | XL (10) |
Glove Length | 10 1/2 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Nylon, Spandex(R), TPR with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Certified CPR First Aid Trained Hard Hat Label, Pk25 (HH65)
- BRADY Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (105892)
- SUPERIOR MARK Floor Sign, Rubber, Fire Extinguisher, 17.5in (RFS0607)
- WOLVERINE Size 13 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Nylon/Spandex/TPR ExoFlex(TM) (SDG2-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Nylon/Spandex/TPR ExoFlex(TM) (SDG2-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Nylon/Spandex/TPR ExoFlex(TM) (SDG2-04-L)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, M, Green, Ribbed Nylon/Spandex (IVG2-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Tan/Silver, Polyester (IEX-PUG-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, S, Black/Silver, Polyester (IEX-MWR-02-S)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Brown (PD5931L)
- Ironclad Performance Wear Gloves & Hand Protection