Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, XL ( 5 ), Orange/Black
Mfr # KCCPW-05-XL
Zoro # G7807800
product price: $18.35
/pr
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Black
- Cuff Style Slip-On
- Palm Material Cotton Corded
- Standards ANSI 105, EN388:2016 1342BP
- ANSI/ISEA Cut Level A3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # KCCPW-05-XL
- Zoro # G7807800
- UPC # 696511873051
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Size- Numeric | 5 |
Size- Alpha | XL |
Details
Item | Mechanics Gloves |
Color | Orange/Black |
Cuff Style | Slip-On |
Palm Material | Cotton Corded |
Standards | ANSI 105, EN388:2016 1342BP |
ANSI/ISEA Cut Level | A3 |
ANSI/ISEA Impact Level | 2 |
Touchscreen Compatible | No |
Glove Features | Reinforced Thumb Crotch |
Includes Reinforced Thumb Crotch | Yes |
Minimum Temperature | Not Rated |
Cut-Resistance Coverage | Palm Side |
Glove Back Color | Orange |
Includes Double Palm | No |
Glove Backing Material | Teflon |
Glove Palm Material | Cotton Corded |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Slip-On, Palm Material Cotton Corded, Glove Back Material Teflon, Glove Back Color Orange, Standards ANSI 105, EN388:2016 1342BP, ANSI/ISEA Cut Level A3, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grey Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-325-10)
- LYLE Safety Sign, OSHA Regulations, 10 in. H (U4-1573-RD_7X10)
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (B33-5-432)
- PIG Disposal Bags, 30" H, 18" W, PK50 (BAG201-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S ( 2 ), Orange/Black (KCCPW-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Stretch Nylon (BHG2-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Spandex, Neoprene (EXO-MPLG-02-S)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, M, Black/Orange, Spandex, TPR, Reflective Panels (EXO-HZIO-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/Silver, Polyester (IEX-MWR-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Black/Silver, Polyester (IEX-MGG-06-XXL)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, Trekdry(R) (SMG-91-010)
- Ironclad Performance Wear Mechanics Gloves