Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, XL ( 10 ), High-Visibility Yellow
Mfr # IEX-HZI5-05-XL
Zoro # G700719759
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Yellow
- Cuff Style Hook-and-Loop
- Palm Material Synthetic Leather
- Finger Coverage Full Finger
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEX-HZI5-05-XL
- Zoro # G700719759
- UPC # 696511878957
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | XL (10) |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Padded, Reinforced, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Rain Jacket, Hi-Vis, Blk Front, Medium (8365BK-M)
- FIRST ALERT Combination Alarm/LED Strobe, 120V AC (7030BSL)
- AZAR DISPLAYS 8.5"W x 11"H Double-Foot Two Sided Sign Holder, PK10 (152714)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6521SC)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M ( 8 ), High-Visibility Yellow (IEX-HZI5-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L ( 9 ), High-Visibility Yellow (IEX-HZI5-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL ( 11 ), High-Visibility Yellow (IEX-HZI5-06-XXL)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, L, Orange, Polyester (IEX-HSO-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Tan/Green, Stretch Nylon/Neoprene (G-EXPGG-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, S, Black/Silver, Polyester (IEX-MPG-02-S)
- IMPACTO Mechanics Gloves, S, Polycotton (BG5010020)
- Ironclad Performance Wear Mechanics Gloves