Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, S, Orange/Black, Ribbed Nylon
Mfr # SDX2-02-S
Zoro # G4510554
product price: $31.89
/pr
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Cuff Style Gauntlet
- Glove Length 10 1/2 in
- Palm Material Synthetic Leather/PVC Dots
- Application Oil and Gas Drilling, Extraction and Refining, Fracking, Tool Pushing, Mining, Demolition, Heavy Construction, Rigging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # SDX2-02-S
- Zoro # G4510554
- UPC # 696511800729
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | S |
Glove Length | 10 1/2 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Palm Style Double Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Orange, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A2, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Anchor for Square Post, Steel (054-00038)
- K-FLEX USA Duct Liner 59 in W, 100 ft L (6RSKDG048100-59)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, Large (304G-20L)
- KLEENGUARD Disposable Coveralls, 24 PK, White, SMMMS, Zipper (49115)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Orange/Black, Ribbed Nylon (SDX2-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Orange/Black, Ribbed Nylon (SDX2-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Orange/Black, Ribbed Nylon (SDX2-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Gold, Spandex, Neoprene (EXO-MOL-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Stretch Nylon/Neoprene (G-EXMPRE-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Tan, Leather/Ribbed Nylon/Spandex (RWG2-06-XXL)
- MECHANIX WEAR Mechanics Gloves, S, Black, Synthetic Leather, Polyester, Spandex (MSG-05-008)
- Ironclad Performance Wear Mechanics Gloves