Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, S, Black/Grey, Stretch Nylon
Mfr # G-EXMOU-02-S
Zoro # G5479035
original price:
$16.80
33% off
new price: $11.19
/pr
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Cuff Style Shirred Slip-On
- Glove Length 9 3/4 in
- Palm Material Synthetic Leather
- Application Construction, Road Work, Maintenance, Landscaping, Assembly/Fabrication, Box Handling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # G-EXMOU-02-S
- Zoro # G5479035
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | S |
Glove Length | 9 3/4 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Gray, Glove Construction Cut and Sewn, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID SparkGuard Flame Resistant 12 oz Cotton Bib Overalls, L (C81N586-L)
- SPILLTECH Spill Kit, Wheeled Cart, Universal (SPKU-CART5)
- BRADY Pipe Mrkr, Process Water, 2-1/2to7-7/8 In, 7224-1 (7224-1)
- 3M Versaflo Faceshield Head Inserts (M-170)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Grey, Stretch Nylon (G-EXMOU-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Grey, Stretch Nylon (G-EXMOU-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Tan/Silver, Polyester (IEX-PUG-06-XXL)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, S, Orange/Yellow, Polyester (IEX-HVP-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Stretch Nylon (HUG2-05-XL)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Orange/Yellow, Spandex, TPR, Reflective Panels (EXO-HZI-04-L)
- MECHANIX WEAR Mechanics Gloves, 2XL, Brown/Black, Leather, TPR (LDMP-C75-012)
- Ironclad Performance Wear Mechanics Gloves