Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, S, Black/Green, Spandex, Neoprene
Mfr # EXO-MLR-02-S
Zoro # G2100388
product price: $15.99
/pr
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Green
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material Genuine Leather
- Application Utility, General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # EXO-MLR-02-S
- Zoro # G2100388
- UPC # 696511821823
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | S |
Glove Length | 9 in |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Gray, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Elec. Glove Protector, 8, White, PR (5EU28)
- FALLTECH Harness D-Ring Extender, 18in, Kevlar, Blk (8366LAF)
- REFRIGIWEAR Bib Overalls, Navy, Size 38x30-1/2 In. (0385RNAVLAR)
- MAGID Mechanics Gloves, L, Hi-Viz Yellow (MECH106L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Green, Spandex, Neoprene (EXO-MLR-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Green, Spandex, Neoprene (EXO-MLR-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Green, Spandex, Neoprene (EXO-MLR-04-L)
- IRONCLAD PERFORMANCE WEAR VF, EXO Motor Pro Glove, M, 45VK43, PR (EXMPG-V-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/White, Spandex, Neoprene (EXO-MPLW-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Ribbed Stretch Nylon (BHG2-06-XXL)
- HEXARMOR Mechanics Gloves, L ( 9 ), Black/Lime (2133-L (9))
- Ironclad Performance Wear Gloves & Hand Protection