Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, S, Black, Ribbed Stretch Nylon
Mfr # HUG2-02-S
Zoro # G4517414
original price:
$15.75
12% off
new price: $13.85
/pr
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material Synthetic Leather
- Application Construction, Material Handling, Demolition, Landscaping, Forestry, Lumberyards, Cable and Wire Work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # HUG2-02-S
- Zoro # G4517414
- UPC # 696511030027
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | S (7) |
Glove Length | 9 in |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Reinforced, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR Rubber, Standards EN, ANSI/ISEA Cut Level A2, Touchscreen Compatible No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Hi-Vis T Shirt, L (S478)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6113)
- CAIMAN Welding Gloves, Stick, 2XL/11, PR (1810-7)
- IMPACTO Strike Glove, Ambidex Palm (1 Glove) (ER14P)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Stretch Nylon (HUG2-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Ribbed Stretch Nylon (HUG2-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Stretch Nylon (HUG2-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, S, Black/Silver, Polyester (IEX-MWR-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Nylon/Spandex/TPR ExoFlex(TM) (SDG2-03-M)
- IRONCLAD PERFORMANCE WEAR Gloves, PR (SDX2P-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Green, Spandex (EXO-MULR-05-XL)
- Ironclad Performance Wear Mechanics Gloves