Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, S, Black, Ribbed Stretch Nylon
Mfr # BHG2-02-S
Zoro # G4517265
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material Silicone Printed Synthetic Leather
- Application Package Handling, Delivery, Glass, Ceramic, Metal Handling, Sports, Recreation, Hand/Power Tool Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # BHG2-02-S
- Zoro # G4517265
- UPC # 696511060024
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | S (7) |
Glove Length | 9 in |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Nylon with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, ANSI/ISEA Cut Level A1, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-1.5-9-10)
- CONDOR Faceshield Visor, Polycarb, Clr, 8x15-1/2in (2AUB8)
- DUPONT Collared Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWHLG0006G1)
- JAFLINE Fire Hose, 100 ft. L, White, 1-1/2" dia. (G51H15LNW100N)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Stretch Nylon (BHG2-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Stretch Nylon (BHG2-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Ribbed Stretch Nylon (BHG2-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Stretch Nylon (WCG2-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/Grey, Stretch Nylon (G-EXMOU-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Tan, Leather/Ribbed Nylon/Spandex (RWG2-05-XL)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-011)
- Ironclad Performance Wear Gloves & Hand Protection