Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, S ( 2 ), Orange/Black
Mfr # KCCPW-02-S
Zoro # G7807216
product price: $18.35
/pr
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Black
- Cuff Style Slip-On
- Palm Material Cotton Corded
- Standards ANSI 105, EN388:2016 1342BP
- ANSI/ISEA Cut Level A3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # KCCPW-02-S
- Zoro # G7807216
- UPC # 696511873020
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | S |
Size- Numeric | 2 |
Size- Alpha | S |
Details
Item | Mechanics Gloves |
Color | Orange/Black |
Cuff Style | Slip-On |
Palm Material | Cotton Corded |
Standards | ANSI 105, EN388:2016 1342BP |
ANSI/ISEA Cut Level | A3 |
Cut-Resistance Coverage | Palm Side |
Minimum Temperature | Not Rated |
Glove Features | Reinforced Thumb Crotch |
Includes Double Palm | No |
Includes Reinforced Thumb Crotch | Yes |
Glove Back Color | Orange |
ANSI/ISEA Impact Level | 2 |
Touchscreen Compatible | No |
Glove Backing Material | Teflon |
Glove Palm Material | Cotton Corded |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Slip-On, Palm Material Cotton Corded, Glove Back Material Teflon, Glove Back Color Orange, Standards ANSI 105, EN388:2016 1342BP, ANSI/ISEA Cut Level A3, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Biodegradable Glove, Seamless Knit, XL, PR (383XL-09)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13538)
- FAME FABRICS Cobbler, F12, Black (18181)
- 3M Cartridge, 3M 6000/7000/FF-400 Series, Organic Vapor (OV), Bayonet, Black, 2 Pack (6001)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL ( 5 ), Orange/Black (KCCPW-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 3XL ( 12 ), Black/Red (IEX-MIGR5-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Orange, Spandex (EXO-HSO-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/White, Spandex, Neoprene (EXO-MPLW-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Gold, Spandex, Neoprene (EXO-MOL-04-L)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, S, Yellow, Spandex (EXO-HSY-02-S)
- MAGID Mechanics Gloves, L, Hi-Viz Yellow (MECH106L)
- Ironclad Performance Wear Mechanics Gloves