Shop All Cold Weather Gloves
Ironclad Performance Wear
Mechanics Gloves, Pink, Reinforced
Mfr # SMTC-23-M
Zoro # G1105260
product price: $13.49
/pr
Sold in multiples of 12 for $161.88
$161.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Pink
- Minimum Temperature Not Rated
- Palm Construction Reinforced
- Cuff Tuff-Chix Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # SMTC-23-M
- Zoro # G1105260
- UPC # 696511807032
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | M |
Details
Item | Mechanics Gloves |
Color | Pink |
Minimum Temperature | Not Rated |
Palm Construction | Reinforced |
Cuff | Tuff-Chix Fleece |
Temp Rating | Above 32 Degrees F |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER T-Shirt, Mens, L, Black, PK3 (F53060U001L)
- CARHARTT Pants, Blue, Cotton, 36 x 34 In. (FRB100-DNM 36 34)
- IRONCLAD PERFORMANCE WEAR MIG/Stick Welding Gloves, Elkskin Palm, S, PR (WSTK-02-S)
- GEORGIA BOOT Carbo-Tec LTX Waterproof Composite Toe Work Boot, 11W (GB00391)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, XL (CCW2-05-XL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, L (CCT2-04-L)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, XL (SMB2-05-XL)
- IRONCLAD PERFORMANCE WEAR Cold Condition Waterproof Gloves 2 Small (IR304072)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XS, Nylon Back, PR (KC1LW-01-XS)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, S (IEX-NMTW-02-S)
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL (2960-6)
- Ironclad Performance Wear Gloves & Hand Protection