Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, M, Tan/Green, Stretch Nylon/Neoprene
Mfr # G-EXPPG-03-M
Zoro # G5479120
original price:
$14.70
25% off
new price: $10.99
/pr
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Tan
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material Synthetic Leather
- Application Construction, Road Work, Maintenance, Landscaping, Assembly/Fabrication, Box Handling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # G-EXPPG-03-M
- Zoro # G5479120
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | M (8) |
Glove Length | 9 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Beige, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Knee Boots, Size 8, 15" H, Black, Plain, PR (75108/8)
- WEARWELL 4 ft. L x PVC, 1/4" Thick (702.14X4X4BK)
- MARCOM Marcom Training Booklet: Winter Safety, Includes One-Page Quiz, English/Spanish, PK15 (B000WIN0EM)
- HONEYWELL North Full Facepiece Respirator Peel Away Windows, 5/Dispenser, 5PK (80836A)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Tan/Green, Stretch Nylon/Neoprene (G-EXPPG-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Tan/Green, Stretch Nylon/Neoprene (G-EXPPG-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Tan/Green, Stretch Nylon/Neoprene (G-EXPPG-06-XXL)
- IRONCLAD PERFORMANCE WEAR Gloves, PR (SDX2P-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/Grey, Spandex, Neoprene (EXO-MWR-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Stretch Nylon/Neoprene (G-EXMPRE-02-S)
- MECHANIX WEAR Mechanics Gloves, M, Black, Synthetic Leather, Polyester, Spandex (MSG-05-009)
- Ironclad Performance Wear Gloves & Hand Protection