Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, M, Black/Grey, Stretch Nylon
Mfr # G-EXMOU-03-M
Zoro # G5479026
original price:
$14.58
23% off
new price: $11.19
/pr
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Cuff Style Shirred Slip-On
- Glove Length 9 3/4 in
- Palm Material Synthetic Leather
- Application Construction, Road Work, Maintenance, Landscaping, Assembly/Fabrication, Box Handling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # G-EXMOU-03-M
- Zoro # G5479026
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | M (8) |
Glove Length | 9 3/4 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Gray, Glove Construction Cut and Sewn, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H (72 HB/40-75 KA Orange)
- ACCUFORM Spill Control Sign, 10"X14", Aluminum, Sign Background Color: Yellow, MCHL567VA (MCHL567VA)
- NMC Caution Watch Out For Fork Lift Trucks Sign, C215AB (C215AB)
- ENPAC Roof Leak Diverter, 3x6 ft. (460306-YE)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Grey, Stretch Nylon (G-EXMOU-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/Grey, Stretch Nylon (G-EXMOU-02-S)
- IRONCLAD PERFORMANCE WEAR Safety Glove (IEX-HZI5-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Tan/Green, Stretch Nylon/Neoprene (G-EXPGG-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/Green, Spandex (EXO-MUG-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black/Green, Spandex, Neoprene (EXO-MLR-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/Silver, Polyester (IEX-MWR-04-L)
- Ironclad Performance Wear Mechanics Gloves