Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, M, Black/Green, Spandex, Neoprene
Mfr # EXO-MGG-03-M
Zoro # G2100476
product price: $15.39
/pr
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Green
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material Diamondclad Silicone Fused
- Application Automotive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # EXO-MGG-03-M
- Zoro # G2100476
- UPC # 696511821038
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | M (8) |
Glove Length | 9 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Rescue Helmet, Black, 1 Size, Zenith X2 Air (WHE00099-210)
- MECHANIX WEAR Mechanics Gloves, S, Black, Spandex (MG-P05-008)
- BDG Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Shrink Wrapped, Size XL (10) (99-9-9791-10-K)
- IMPACTO IMPACTO ST861030 Anti-Vibration Carpal Tunnel Glove - Medium (ST861030)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/Green, Spandex, Neoprene (EXO-MGG-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Green, Spandex, Neoprene (EXO-MGG-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black/Green, Spandex, Neoprene (EXO-MGG-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 3XL ( 12 ), High-Visibility Orange/Yellow (IEX-HZiL1-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, XL, Orange/Yellow, Polyester (IEX-HVP-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S ( 7 ), Black/Gold, Stretch Nylon (G-EXMLG2-02-S)
- PROFLEX BY ERGODYNE Mechanics Gloves, 2XL, Gray (710)
- Ironclad Performance Wear Mechanics Gloves