Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, M, Black, Spandex, Neoprene
Mfr # EXO-MPLC-03-M
Zoro # G3785069
product price: $13.39
/pr
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gold
- Cuff Style Hook-and-Loop
- Glove Length 9 in
- Palm Material Cowhide Leather
- Application Mechanical, Utility, General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # EXO-MPLC-03-M
- Zoro # G3785069
- UPC # 696511844730
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | M (8) |
Glove Length | 9 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Cowhide, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop Sign, 12" W, 12" H, English, Aluminum, Red (R1-1-12DA)
- IMPACTO Kneeling Pad, Polyurethane, 5 in. L, PR (890-00)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU4-0197-NP_14X10 (LCU4-0197-NP_14X10)
- EAGLE MFG 2 1/2 gal Red Steel Type II Safety Can Flammables (U226SX5)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Spandex, Neoprene (EXO-MPLC-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Spandex, Neoprene (EXO-MPLC-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Spandex, Neoprene (EXO-MPLC-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Tan, Ribbed Nylon/Spandex (RWC2-05-XL)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, L, Yellow, Polyester (IEX-HSY-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Stretch Nylon (FUG2-05-XL)
- HESTRA Mechanics Gloves, S, Black/Tan (75030-701-07)
- Ironclad Performance Wear Gloves & Hand Protection