Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, M, Black, Ribbed Stretch Nylon
Mfr # WFG2-03-M
Zoro # G4510371
product price: $11.59
/pr
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Shirred Slip-On
- Glove Length 9 in
- Palm Material Synthetic Leather
- Application Home, Shop, Light Construction, Maintenance, Transportation, Landscaping, Yard Work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # WFG2-03-M
- Zoro # G4510371
- UPC # 696511070030
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | M (8) |
Glove Length | 9 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Nylon with Neoprene Rubber Knuckle Protection, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC Majestic Winter Lined PVC Gloves with Removable Liner (3703 M)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACOG-TBSSSMB)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size M (J140-BRN MED REG)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 110)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Stretch Nylon (WFG2-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Stretch Nylon (WFG2-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Ribbed Stretch Nylon (WFG2-06-XXL)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, 2XL, Yellow, Spandex (EXO-HSY-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Tan/Green, Stretch Nylon (G-EXPUG-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Tan/Green, Stretch Nylon/Neoprene (G-EXPPG-06-XXL)
- DEX SAVIOR Mechanic Gloves, Palm Padded, Blue, Fingerless, Medium (MG403/M)
- Ironclad Performance Wear Mechanics Gloves