Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, M, Black, Ribbed Stretch Nylon
Mfr # WCG2-03-M
Zoro # G4517527
product price: $11.99
/pr
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Color Black/Yellow
- Cuff Style Slip-On
- Glove Length 9 in
- Palm Material Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # WCG2-03-M
- Zoro # G4517527
- UPC # 696511491132
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | M |
Glove Length | 9 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Floor Tape Applicator, Up To 4-1/2 Wide Tape (708175)
- JJ KELLER OSHA Training, Safety Advice On 23 Topics (50844)
- NATIONAL SAFETY APPAREL Flame Resistant Balaclava, Navy, UltraSoft(R) (H11RV)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y604693 (Y604693)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Nylon/Spandex (WWX2-04-L)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Black/Orange, Spandex, TPR, Reflective Panels (EXO-HZIO-04-L)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, XL, Orange/Yellow, Polyester (IEX-HVP-05-XL)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, M, Orange/Yellow, Spandex, Neoprene (EXO-HVP-03-M)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, M, Orange/Yellow, Spandex, TPR, Reflective Panels (EXO-HZI-03-M)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Black/Orange, Spandex, TPR, Reflective Panels (EXO-HZIO-05-XL)
- MCR SAFETY Gloves, Multitask Black Palm Camo with Lights M (924WWM)
- Ironclad Performance Wear Mechanics Gloves