Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, M ( 8 ), High-Visibility Yellow
Mfr # IEX-HZI5-03-M
Zoro # G700719650
original price:
$22.45
6% off
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Yellow
- Cuff Style Hook-and-Loop
- Palm Material Synthetic Leather
- Finger Coverage Full Finger
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # IEX-HZI5-03-M
- Zoro # G700719650
- UPC # 696511878933
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | M (8) |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Padded, Reinforced, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY Accident Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-SBFP-AA (669-C/48-SBFP-AA)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax/Resin, 4.33" x 244', 0.5" Core (03200GS11007)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100534)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC000 M 095)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL ( 11 ), High-Visibility Yellow (IEX-HZI5-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL ( 10 ), High-Visibility Yellow (IEX-HZI5-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L ( 9 ), High-Visibility Yellow (IEX-HZI5-04-L)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, 2XL, Orange/Yellow, Polyester (IEX-HVP-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Ribbed Stretch Nylon (GUG2-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Stretch Nylon (GUG2-02-S)
- MECHANIX WEAR Mechanics Gloves, 3XL, Black (MG-05-013)
- Ironclad Performance Wear Mechanics Gloves