Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, M ( 3 ), Orange/Black
Mfr # KCCPW-03-M
Zoro # G7808047
product price: $18.35
/pr
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Black
- Cuff Style Slip-On
- Palm Material Cotton Corded
- Standards ANSI 105, EN388:2016 1342BP
- ANSI/ISEA Cut Level A3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # KCCPW-03-M
- Zoro # G7808047
- UPC # 696511873037
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | M |
Size- Numeric | 3 |
Size- Alpha | M |
Details
Item | Mechanics Gloves |
Color | Orange/Black |
Cuff Style | Slip-On |
Palm Material | Cotton Corded |
Standards | ANSI 105, EN388:2016 1342BP |
ANSI/ISEA Cut Level | A3 |
Features | Reinforced Thumb Crotch |
Touchscreen Compatible | No |
Glove Features | Reinforced Thumb Crotch |
Minimum Temperature | Not Rated |
Includes Double Palm | No |
Includes Reinforced Thumb Crotch | Yes |
Glove Back Color | Orange |
Palm Style | Uncoated |
Cut-Resistance Coverage | Palm Side |
ANSI/ISEA Impact Level | 2 |
ANSI/ISEA Cut Level (Coverage) | A4 - Palm Side |
Glove Backing Material | Teflon |
Glove Palm Material | Cotton Corded |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Slip-On, Palm Material Cotton Corded, Glove Back Material Teflon, Glove Back Color Orange, Standards ANSI 105, EN388:2016 1342BP, ANSI/ISEA Cut Level A3, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, M, Polyester (1108701)
- CELLUCAP Bouffant Cap 24In., PK500 (BIX400HS5)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 7, PR (S10LXPB-7)
- BRADLEY Pull Rod, 45 In Length, Drench Showers (128-156D)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL ( 6 ), Orange/Black (KCCPW-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L ( 4 ), Orange/Black (KCCPW-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Nylon/Spandex/TPR ExoFlex(TM) (SDG2-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Tan/Silver, Polyester (IEX-PPG-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL ( 11 ), High-Visibility Yellow (IEX-HZI5-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, Full Finger, ANSI, 3XL, PR (KCi2PU-07-XXXL)
- MECHANIX WEAR Mechanics Gloves, Size M, PR (MCMG-X91-009)
- Ironclad Performance Wear Gloves & Hand Protection