Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, L, Pink, Ribbed Nylon/Spandex
Mfr # TCX-24-L
Zoro # G3832665
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Palm Material Synthetic Leather
- Application Shop, Home, Delivery, Clean-up, Construction, Equipment Operation, Rigging, Yard Work
- Palm Construction Reinforced
- Back Material Ribbed Nylon/Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironclad Performance Wear
- MFR # TCX-24-L
- Zoro # G3832665
- UPC # 696511760047
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Details
Item | Mechanics Gloves |
Color | Red |
Palm Material | Synthetic Leather |
Application | Shop, Home, Delivery, Clean-up, Construction, Equipment Operation, Rigging, Yard Work |
Palm Construction | Reinforced |
Back Material | Ribbed Nylon/Spandex |
Cuff | Shirred |
Closure Type | Slip-On |
Finger Style | Full |
Stitching Material | Nylon |
Lining | Unlined |
Palm Style | Leather |
Minimum Temperature | Not Rated |
Sold As | Pair |
Glove Palm Material | Synthetic Leather |
Knuckle Protection Material | Foam |
Description
Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Glove Dispenser, Steel, 1 Box (6GKX8)
- IMPACTO Shoulder Support, Black, XL (TS23050)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (XF111-L)
- BRIGHTON-BEST Ironclad HW4-05-XL Heatworx 450 Heat Resistant Gloves, 1 Pair, Black, XL (HW4-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Pink, Ribbed Nylon/Spandex (TCX-22-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Pink, Ribbed Nylon/Spandex (TCX-23-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 4XL ( 13 ), High-Visibility Orange/Yellow (IEX-HZiL1-08-XXXXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Grey, Stretch Nylon (G-EXMOU-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Black/Silver, Polyester (IEX-MGG-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Tan/Green, Stretch Nylon (G-EXPUG-04-L)
- CONDOR Mechanics Gloves, M, Black, Polyester (493V18)
- Ironclad Performance Wear Gloves & Hand Protection