Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, L, Black, Ribbed Stretch Nylon
Mfr # WFG2-04-L
Zoro # G4510387
product price: $13.39
/pr
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Shirred Slip-On
- Glove Length 9 in
- Palm Material Synthetic Leather
- Application Home, Shop, Light Construction, Maintenance, Transportation, Landscaping, Yard Work
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # WFG2-04-L
- Zoro # G4510387
- UPC # 696511070047
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | L (9) |
Glove Length | 9 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Nylon with Neoprene Rubber Knuckle Protection, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N99 Disposable Respirator w/ Valve, M/L, Gray, PK10 (2310)
- MSA SAFETY Suspension Trauma Strap, Nyln, 800 lb., Blk (10063441)
- ANSELL V28, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, L ( 9 ), 100 PK, Clear (V28)
- PIP Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, 12PK (33-B125/XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Stretch Nylon (WFG2-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Ribbed Stretch Nylon (WFG2-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Stretch Nylon (WFG2-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Spandex, Neoprene (EXO-MPLG-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Black/Silver, Polyester (IEX-MPG-06-XXL)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, 2XL, Orange, Polyester (IEX-HSO-06-XXL)
- 212 PERFORMANCE GSA Compliant Touchscreen Compatible Mechanic Gloves in Coyote, X-Large (MGTSGSA7011)
- Ironclad Performance Wear Mechanics Gloves