Shop All Mechanics Gloves
Ironclad Performance Wear
Mechanics Gloves, L, Black, Ribbed Stretch Nylon
Mfr # FUG2-04-L
Zoro # G4517335
product price: $18.95
/pr
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cuff Style Hook-and-Loop
- Glove Length 8 3/4 in
- Palm Material Synthetic Leather
- Application Framing, Carpentry, Electrical Set-up, Rigging, Trigger Control for Power Tools and Weapons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # FUG2-04-L
- Zoro # G4517335
- UPC # 696511040040
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | L (9) |
Glove Length | 8 3/4 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black/Gray, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A2, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Anti-Vibration Gloves, Black, L, PR (17304)
- MILWAUKEE TOOL Hard Hat Lanyard with Clip (48-22-8800)
- KAREWEAR Welding Jacket, Green, Sateen w/Cane Back and Kevlar Thread, 2XL (804GRCN2XL)
- TALON TRAX Size 5 Men's Steel Rubber Boot, Black (21A576)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Stretch Nylon (FUG2-02-S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Stretch Nylon (FUG2-03-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Stretch Nylon (FUG2-05-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Ribbed Stretch Nylon (HUG2-06-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Tan/Green, Stretch Nylon/Neoprene (G-EXPPG-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Black/Silver, Polyester (IEX-MUG-06-XXL)
- IRONCLAD PERFORMANCE WEAR Ironclad Grip Glove (G14002)
- Ironclad Performance Wear Mechanics Gloves