Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Mechanics Gloves, Impact Protection, XL, PR
Mfr # SDXG2-05-XL
Zoro # G5311171
product price: $26.25
/pr
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Silicone Fused
- Palm Construction 1-Layer
- Standards EN 388:2003 3131; CE Rated
- Insulated No
- Knuckle Padding Material Foam, Gel, Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # SDXG2-05-XL
- Zoro # G5311171
- UPC # 696511815754
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Palm Style Single Layer, ANSI/ISEA Impact Level 2, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Gauntlet, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Yellow/Green, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, Touchscreen Compatible No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Flammable Safety Cabinet, 22 gal., Yellow (BK22YP)
- STRANCO Die-Cut Reflective Number Label, 3, 6In H (DWR-6-3-EA)
- LABELMASTER Inhalation Hazard 2 Placard, Vinyl, PK25 (Z-ID28)
- REFRIGIWEAR Medium Vest Iron-Tuff Navy (0399RNAVMED)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, Impact Protection, L, PR (SDXG2-04-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, Impact Protection, M, PR (SDXG2-03-M)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Red/Black, L, PR (EXO-MIGR-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Adjustable, XL, PR (IEX-HZI-05-XL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz M, Ylw/Grn, PR (SDX2-HAD-03-M)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size L, Brown, PR (IEX-PIG-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Gray/Red/Hi-Vis Yllw, PR (INDI-KC5-02-S)
- Ironclad Performance Wear Anti-Vibration Gloves