Shop All Anti-Vibration Gloves
Ironclad Performance Wear
Mechanics Gloves, Full Finger, ANSI, 4XL, PR
Mfr # IEX-HZiWP-08-XXXXL
Zoro # G706430047
product price: $18.79
/pr
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Standards ANSI, EN 388
- Insulated Yes
- Knuckle Padding Material TPR Rubber
- Color High-Visibility Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironclad Performance Wear
- MFR # IEX-HZiWP-08-XXXXL
- Zoro # G706430047
- Country of Origin Indonesia
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 4XL |
Size | 4XL ( 13 ) |
Description
Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Cold-Insulated, Cut-Resistant, Glove Style Fleece, Cut-Resistance Coverage Palm and Fingers, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style TPR Level 1, Cuff Style Hook-and-Loop, Glove Insulation Material Fleece, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, S (730101S)
- BRADY Ultra Reflective Letter, N, PK10 (3010-N)
- NEVS 2" wide x 500" Blue Labeling Tape (T-20-Blue)
- CLUTCH GEAR Mechanics Gloves, 2XL ( 11 ), High-Visibility Yellow (MXGKGHVB/XX)
- IRONCLAD PERFORMANCE WEAR Mach 5 Anti-Vibration Impact Glve, 2XL, PR (MFI2-06-XXL)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, Hook-and-Loop, 3XL, PR (LPI-CC5-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Brown/Gray, L, PR (EXO-PIG-04-L)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, 3XL, Blk/Grn, PR (SDX2W-07-XXXL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz M, Brown, PR (IEX-PIG-03-M)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Brown/Gray, M, PR (EXO-PIG-03-M)
- MILWAUKEE TOOL Impact Resistant Demolition Gloves - 2X-Large (48-22-8754)
- Ironclad Performance Wear Gloves & Hand Protection